Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 15 Drawer, Blue, 39 in W
Mfr # 315XBL
Zoro # G210935069
product price: $1,878.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,878.99
Free 30-Day Returns
Key Features
- Number of Drawers 15
- Color Blue
- Features Tubular Side Handle
- Width 39 in
- Overall Height 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 315XBL
- Zoro # G210935069
- UPC # 024821002388
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 39 in |
Overall Height | 39 in |
Overall Depth | 18 in |
Overall Width | 39 3/8 in |
Caster Width | 2 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K1800 Series, Number of Drawers 15, Drawer Color Blue, Caster Type Sintered Bearing, Keyed Alike, Tubular Side Handle, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Slotted 1.0 x 6 80mm 5/16 Hex Drive (100S.80-6)
- KNIPEX 7 1/8 in Wire Stripper 5/64 in (12 11 180)
- KO-KEN Bit TORX T50 75mm 7/16 Hex Drive (183T.75-T50)
- RIDGID Handle, Pipe 3/4 X 24 (38585)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 18 in H (52611B)
- KENNEDY K1800 Series Rolling Tool Cabinet, 7 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (277XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (275XB)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26 in W x 12 in D x 19 in H (3611B)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- GEARWRENCH Tool Cabinet, 5 Drawer, Black/Orange, 26 in W (83241)
- Kennedy Tool Chests & Cabinets