Shop All Tool Chests & Cabinets
Kennedy
Rolling Tool Cabinet, 10 Drawer, Black, 39 in W
Mfr # 310XBK
Zoro # G010935047
product price: $1,374.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,374.99
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Black
- Features Tubular Side Handle
- Width 39 in
- Caster Type Sintered Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 310XBK
- Zoro # G010935047
- UPC # 024821022270
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 39 in |
Overall Height | 35 in |
Caster Width | 2 in |
Overall Depth | 18 in |
Overall Width | 39 3/8 in |
Caster Diameter | 5 in |
Description
Roller Cabinet, K1800 Series, Number of Drawers 10, Drawer Color Black, Caster Type Sintered Bearing, Keyed Alike, Tubular Side Handle, Includes Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 9/16" 12 Point SAE S (CMMT47503)
- ZORO SELECT Marking Flag, Green, Cable TV, Vinyl, PK100 (2315GG-200)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-G (50407)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/32, Length of Cut: 1/16" (23015)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 27 in W (277XBK)
- KENNEDY K1800 Series Rolling Tool Cabinet, 7 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (277XB)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- BETA Tool Cart, 3 Drawer, Black, Sheet Metal, 30 in W x 18 in D x 35 in H (051000609)
- Kennedy Tool Chests & Cabinets