Shop All Tool Chests & Cabinets
Kennedy
Roller Cabinet, 40 in H, 29 in W, 20 in D
Mfr # 295MPBL
Zoro # G710934517
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,497.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Blue
- Includes Drawer Liners
- Features Ideally Suited for the Maintenance Professional Maneuvering Their Tool Storage to Jobsites within a Facility, Taller Drawers Allow for Better Organization of Larger-Sized Tools, Work Surface Sits 5" Higher than a Standard Kennedy Industrial Roller Cabinet
- Locking System High Security Tubular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # 295MPBL
- Zoro # G710934517
- UPC # 024821004979
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Width | 29 in |
Caster Width | 2 in |
Overall Depth | 20 in |
Overall Height | 40 in |
Caster Diameter | 6 in |
Description
Roller Cabinet, K Series, Number of Drawers 5, Drawer Color Blue, Work Surface Material Vinyl, High Security Tubular, Ideally Suited for the Maintenance Professional Maneuvering Their Tool Storage to Jobsites within a Facility, Taller Drawers Allow for Better Organization of Larger-Sized Tools, Work Surface Sits 5 In. Higher than a Standard Kennedy Industrial Roller Cabinet, Includes Drawer Liners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5-7/8" 52T Carbide-Tipped Saw Blade Thin Metal (A-96104)
- DUROFIX DXP series 60V Lithium Ion Battery Pack, 120Wh, B6029LA (B6029LA)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 57/64 (55457)
- ELESA Fold-away handle, VDS.150+IR A-1/2 (VDS+IR (inch sizes))
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- KENNEDY KSeries Top Chest, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 16-1/2 in H (285XB)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Black, 27 in W (275XBK)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H (MC22B)
- KENNEDY Signature Series Intermediate Chest, 4 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2604B)
- GARANT ToolCar Roller Cabinet Roller cabinet, 7 Drawer, 32 in W x 20 in D x 39 in H (914520 7)
- Kennedy Tool Chests & Cabinets