Shop All Pegboard Bins
Kennedy
Pegboard Storage Container, 3/4" L
Mfr # 99848
Zoro # G9210017
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Includes Bin Support
- Overall Width 17 3/4 in
- Overall Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99848
- Zoro # G9210017
- UPC # 24821998483
- Country of Origin United States
- Category Pegboard Bins
Dimensions
Overall Width | 17 3/4 in |
Overall Depth | 3/4 in |
Overall Height | 3 in |
Overall Length | 17 3/4 in |
Width | 17-3/4" |
Hole Size | 3/8 in |
Height | 3" |
Length | 3/4" |
For Pegboard Hole Size | 3/8 in |
Description
Bin Mounting Clip, Number of Hooks 1, Overall Height 3 in, Overall Length 17 3/4 in, Overall Width 17 3/4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Circle For Pegboard Hole Shape, Steel, Gray, Powder Coated, Bin Mounting Clip Accessory Type, Bin Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Anodized Pipe, Schedule 40, Aluminum, 1.5 in Pipe Size, 30000 lb Tensile Strength (Pipe Bundle, (5) of 8 ft , 1 1/2 In IPS)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBPBL)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WST1-3672-36)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Red (30260RED)
- KENNEDY Pegboard Storage Container, 3/4" L (99847)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- TRITON PRODUCTS 12 In. W x 6 In. D Stainless Steel Shelf for Stainless Steel LocBoard (66126)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126BK)
- TRITON PRODUCTS 26 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (24 Asst Hooks & 2 Bins) (76901)
- AZAR DISPLAYS Clear Plastic Adjustable Divider Bin for Pegboard or Slatwall. Acrylic Storage Open Container (556113-1PK-W3D)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126W-2)
- Kennedy Pegboard Bins