Shop All Pegboard Bins
Kennedy
Pegboard Storage Container, 3/4" L
Mfr # 99847
Zoro # G9210008
original price:
$9.55
10% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Includes Bin Support
- Overall Width 4 in
- Locking System Locking Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99847
- Zoro # G9210008
- UPC # 24821998476
- Country of Origin Korea, Republic of
- Category Pegboard Bins
Dimensions
Overall Width | 4 in |
Overall Depth | 3/4 in |
Overall Height | 3 in |
Overall Length | 4 in |
Length | 3/4" |
Width | 4" |
Hole Size | 3/8 in |
Height | 3" |
For Pegboard Hole Size | 3/8 in |
Description
Bin Mounting Clip, Number of Hooks 1, Overall Height 3 in, Overall Length 4 in, Overall Width 4 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Circle For Pegboard Hole Shape, Steel, Gray, Powder Coated, Bin Mounting Clip Accessory Type, Bin Support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14079)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1600SL)
- ECONOCO Wall Bracket for Grid, White, 96PK (WTE/WB)
- KENNEDY Pegboard Storage Container, 3/4" L (99848)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126W-2)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for LocBoard (56126-WHT)
- ZORO SELECT Pegboard Bin Kit, 5 x 11 x 10-7/8, PK6 (5TPP4)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126BK-2)
- TRITON PRODUCTS 12 In. W x 6 In. D Silver Epoxy Coated Steel Shelf for LocBoard (56126-SLV)
- ZORO SELECT Pegboard Bin Clip, 13/32 In, PK5 (5TPF4)
- Kennedy Pegboard Bins