Shop All Pegboards
Kennedy
Pegboard Kit, Classic Blue, 36" H, Steel
Mfr # 50004BL
Zoro # G9209825
original price:
$476.53
33% off
new price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 18 in
- Overall Depth 1/2 in
- Overall Height 36 in
- Load Capacity 120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 18 in |
Overall Depth | 1/2 in |
Overall Height | 36 in |
Panel Hole Size | 3/8 in |
Hole Size | 3/8" |
Height | 36" |
Width | 18" |
Peg Hole Size | 3/8 in |
Description
Pegboard Panel Kit, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 120 lb Panel Load Capacity, 20 ga Panel Thickness, Overall Depth 1/2 in, Overall Height 36 in, Overall Width 18 in, Storage Area 18 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 4, 480 lb Whole Unit Load Capacity, Blue, Powder Coated, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTS AFIELD Home Defense 0.06 Cu. Ft. Compact and Portable Vault with Combination Lock, Black (SA-CV2-C)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S1795)
- BOSTONTEC Overhead Workbench Light, 11"d x 56"w Black Housing, w/Two 48" LED Bulbs and 60" Tool Track, BLK (LED225660 - B)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- KENNEDY Pegboard, Gray, 36" H, Steel, 18" W (50002UGY)
- KENNEDY Pegboard, Classic Blue, 36" H, Steel, 18" W (50002BL)
- TRITON PRODUCTS Silver Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-SLV)
- TRITON PRODUCTS White Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31T-WHT)
- WALL CONTROL Industrial Galvanized Steel Pegboard Rail Strip Rack (35-IGS-0396-GV)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2N)
- ZORO SELECT Square Hole Pegboard, 24x24, Blue, PK2 (5TPA8)
- Kennedy Pegboards