Shop All Slatwall Accessory Kits
Kennedy
Pegboard Hook Assortment Kit, Zinc Plated
Mfr # 99851
Zoro # G9210035
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Finish Zinc-Plated
- Number of Hooks 10
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99851
- Zoro # G9210035
- UPC # 24821998513
- Country of Origin Korea, Republic of
- Category Slatwall Accessory Kits
Details
Item | Pegboard Hook Assortment Kit |
Material | Steel |
Color | Silver |
Finish | Zinc-Plated |
Number of Hooks | 10 |
Assembled | No |
Includes | (2) 1 in Single Vertical End Hook, (2) 2 in Single Vertical End Hook, (2) 2-3/8 in Single Angled End Hook, (2) 1 in Double Hook Vertical End, (2) 2 in Double Hook Vertical End |
Rod Thickness | 0 ga. |
Hole Shape | Square |
Construction | Formed |
Type | Hanging |
Locking System | Locking Clip |
Accessory Type | Hook Assortment Kit |
For Pegboard Hole Shape | Square |
Description
Pegboard Hook Assortment Kit, Number of Hooks 10, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Hook Assortment Kit Accessory Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Clear (30284SCLAR)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H (33166BLUE)
- ZORO SELECT Drum Liner, Round Head, 8 mil, PK50 (35KT80)
- HOMZ Storage Tote, Clear/Navy, Polypropylene, 19 in L, 15 3/4 in W, 13 1/2 in H, 10 gal Volume Capacity (8510GRCL.10)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99852)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99853)
- AZAR DISPLAYS 24-Piece White Pegboard Organizer Kit with 2 Panels and Accessory (900944-WHT)
- WALL CONTROL Workstation Slotted Accessory Kit, Red (35-K-WRKRD)
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pc (5TPJ6)
- WALL CONTROL Slotted Tool Board Hook Kit, 13 Piece, Red (35-K-BASRD)
- AZAR DISPLAYS 64-Piece Small Pegboard Organizer Accessory Kit (900955)
- Kennedy Slatwall Accessories