Shop All Pegboards
Kennedy
Pegboard, Classic Blue, 36" H, Steel, 18" W
Mfr # 50002BL
Zoro # G9209859
original price:
$134.26
18% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 18 in
- Overall Depth 1/2 in
- Load Capacity 60 lb
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 18 in |
Overall Depth | 1/2 in |
Overall Height | 36 in |
Panel Hole Size | 3/8 in |
Height | 36" |
Hole Size | 3/8" |
Width | 18" |
Peg Hole Size | 3/8 in |
Description
Pegboard Panel, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 60 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 1/2 in, Overall Height 36 in, Overall Width 18 in, Storage Area 9 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 2, 120 lb Whole Unit Load Capacity, Blue, Powder Coated, Steel, (2) Panels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, Blue (QUS953BL)
- WHITMOR Slack Hanger Set5 (6026-342)
- ECONOCO Alta Wall Module 96" x 50" (T500SC)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXPY)
- KENNEDY Pegboard, Gray, 36" H, Steel, 18" W (50002UGY)
- KENNEDY Pegboard Kit, Classic Blue, 36" H, Steel (50004BL)
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 46 pc. LocHook Assortment (LB1-Kit)
- WALL CONTROL Industrial Pegboard, White Metal Peg Boards, PK2 (35-IP-3232-W)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-4)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Blue, PK2 (ALGBRD16X32BLU)
- AZAR DISPLAYS Revolving 8''W x 20.625''H Pegboard Counter Display w/16 4''Hooks (700508-CLR-4C16)
- Kennedy Pegboards