Shop All Compartment Boxes
Kennedy
Organizer Tray with 10 compartments, Polystyrene, 1 1/4 in H x 16 in W
Mfr # 82223
Zoro # G1566953
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 10
- Material Polystyrene
- For Use With Roller Cabinets
- Includes 2 Trays
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 82223
- Zoro # G1566953
- UPC # 24821822238
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Length | 11 in |
Overall Height | 1 1/4 in |
Overall Depth | 11 in |
Overall Width | 16 in |
Height (In.) | 1 1/4 in |
Details
Item | Organizer Tray |
Number of Compartments | 10 |
Material | Polystyrene |
For Use With | Roller Cabinets |
Includes | 2 Trays |
Bin Color | Black |
Description
Organizer Tray, Color Black, For Use With Roller Cabinets, Includes 2 Trays, Material Polystyrene, Number of Compartments 10, Overall Depth 11 in, Overall Height 1 1/4 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, 11-45/64 in. L (33TZ28)
- ECONOCO Add-On Rails for K40/K41, 2PK (KH1)
- BUCKHORN Red Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120202000)
- DURHAM MFG Large, 6 horizontal openings, compartment box, Individual (125-95-RSC-IND)
- ECLIPSE TOOLS Compartment Storage Box with 2.5 in H x 9 in W (902-497)
- SHUTER Portable 18 Bin Storage Case (1010500)
- PLANO Compartment Box with Polypropylene, 2 in H x 9 in W (2371500)
- DURHAM MFG Compartment Box for Small Parts Storage, Individual (117-95-RSC-IND)
- HARVEY Nipple Caddy with 66 compartments, Polyethylene, 6 5/8 in H x 7 5/8 in W (15616)
- PLANO Compartment Box with 5 compartments, Plastic, 1 1/8 in H x 3-3/4 in W (344985)
- PLANO Adjustable Compartment Box with 6 to 42 compartments, Plastic, 9 3/4 in H x 10 in W (136200)
- Kennedy Compartment Boxes