Shop All Tool Chests & Cabinets
Kennedy
Maintenance Pro(TM) Rolling Tool Cabinet, 5 Drawer, Red
Mfr # 295MPR
Zoro # G508656386
product price: $1,422.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,422.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Red
- Includes 6 x 2 Rubber Casters, Tubular End Handle, Tubular Lock
- Features Ideally Suited for the Maintenance Professional Maneuvering Their Tool Storage to Jobsites within a Facility, Taller Drawers Allow for Better Organization of Larger-Sized Tools, Work Surface Sits 5 in Higher than a Standard Kennedy Industrial Roller Cabinet
- Body Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 295MPR
- Zoro # G508656386
- UPC # 024821000773
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Width | 29 in |
Caster Width | 2 in |
Caster Diameter | 6 in |
Overall Depth | 20 in |
Height Style | Workstation Height Cabinet |
Width Range | Less than 30 in Wide |
Overall Dimensions | 29 in W x 20 in D x 40 in H |
Overall Height | 40 in |
Description
Rolling Cabinet, Maintenance Pro(TM) Series, Number of Drawers 5, Drawer Color Black, Work Surface Material Vinyl, Tubular Lock, Ideally Suited for the Maintenance Professional Maneuvering Their Tool Storage to Jobsites within a Facility, Taller Drawers Allow for Better Organization of Larger-Sized Tools, Work Surface Sits 5 in Higher than a Standard Kennedy Industrial Roller Cabinet, Includes 6 x 2 Rubber Casters, Tubular End Handle, Tubular Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Circular Saw Kit, 7.0 lb., 18VDC, Cordless (CCS180-B15)
- NANUK CASES Customized Foam Insert (925) for Mavic 3, 925-FOAM_MAVIC 3 (925-FOAM_MAVIC 3)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305087)
- KO-KEN Extension Bar set 50-250mm ABS Tray 5 pieces 1/2 Sq. Drive (PK4760/5)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 18 in H (52611B)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- KENNEDY K2000 Series Side Cabinet, 5 Drawer, Brown, Steel, 13-1/2 in W x 20 in D x 29 in H (205XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY Kennedy K1800 Series 13-5/8inW X 18inD X 29inH 5 Drawer Brown Hang-On Side Cabinet (185XB)
- GRAY TOOLS Mobile Tool Chest, Military Version, 4 Drawer, Black, Polymer, 15 in W x 23 in H (942004)
- Kennedy Tool Chests & Cabinets