Shop All Pegboard Hooks
Kennedy
Magnetic Tool Storage Mat, 24" L, Yellow
Mfr # 99817
Zoro # G9209746
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Overall Width 24 in
- Overall Depth 18 in
- Overall Height 1/32 in
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99817
- Zoro # G9209746
- UPC # 24821998179
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 24 in |
Overall Depth | 18 in |
Overall Height | 1/32 in |
Length | 24" |
Depth | 5/16" |
Width | 18" |
Height | 24" |
Details
Material | Vinyl |
Type | Magnetic |
Item | Magnetic Tool Storage Sheet |
Locking System | No |
Assembled | No |
Finish | Vinyl Coated |
Color | Yellow |
Construction | Formed |
Component Type | Magnetic Tool Storage Sheet |
Accessory Type | Magnetic Tool Storage Sheet |
Description
Magnetic Tool Storage Sheet, Overall Depth 18 in, Overall Height 1/32 in, Overall Width 24 in, Yellow, Vinyl Coated, Vinyl, Magnetic Tool Storage Sheet, Magnetic Mounting Type
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Hook, 5", PK10 (787CX4)
- ZORO SELECT Pail, 4.0 gal., Open Head, White, W/Lid (GSQ2140W)
- PERFORMANCE TOOL 26 Compartment Organizer Plastic Organiz, W54037 (W54037)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-36)
- KENNEDY Magnetic Tool Storage Mat, 24" L, White (99816)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Red (99814)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Blue (99815)
- KENNEDY Double Closed-End Pegboard Hook, 6" L (99876)
- KENNEDY Single Rod Pegboard Hook, 2-3/8" L, 3/4" W (99823)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99829)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 3 Pack (107)
- Kennedy Pegboard Hooks