Shop All Pegboard Hooks
Kennedy
Magnetic Tool Storage Mat, 24" L, White
Mfr # 99816
Zoro # G9209700
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Overall Width 24 in
- Overall Depth 18 in
- Overall Height 1/32 in
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99816
- Zoro # G9209700
- UPC # 24821998162
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 24 in |
Overall Depth | 18 in |
Overall Height | 1/32 in |
Length | 24" |
Depth | 5/16" |
Height | 24" |
Width | 18" |
Details
Material | Vinyl |
Finish | Vinyl Coated |
Color | White |
Item | Magnetic Tool Storage Sheet |
Construction | Vinyl |
Type | Magnetic |
Locking System | No |
Assembled | No |
Component Type | Magnetic Tool Storage Sheet |
Accessory Type | Magnetic Tool Storage Sheet |
Description
Magnetic Tool Storage Sheet, Overall Depth 18 in, Overall Height 1/32 in, Overall Width 24 in, White, Vinyl Coated, Vinyl, Magnetic Tool Storage Sheet, Magnetic Mounting Type
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269681BL)
- HOMZ Durabilt 14.375 in. H X 20.5 in. W X 30.75 in. D Stackable Utility Tote (4427BKYL.04)
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (82318)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Yellow (99817)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Blue (99815)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Red (99814)
- KENNEDY Double Closed-End Pegboard Hook, 6" L (99876)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99828)
- KENNEDY Single Rod Pegboard Hook, 3" L, 3/4" W (99822)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (71813)
- Kennedy Pegboard Hooks