Shop All Pegboard Hooks
Kennedy
Magnetic Tool Storage Mat, 24" L, Blue
Mfr # 99815
Zoro # G9209676
original price:
$53.40
19% off
new price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Overall Width 24 in
- Overall Depth 18 in
- Overall Height 1/32 in
- Finish Vinyl Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99815
- Zoro # G9209676
- UPC # 24821998155
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 24 in |
Overall Depth | 18 in |
Overall Height | 1/32 in |
Width | 18" |
Length | 24" |
Height | 24" |
Depth | 5/16" |
Details
Material | Vinyl |
Item | Magnetic Tool Storage Sheet |
Finish | Vinyl Coated |
Color | Blue |
Type | Magnetic |
Assembled | No |
Construction | Vinyl |
Locking System | No |
Component Type | Magnetic Tool Storage Sheet |
Accessory Type | Magnetic Tool Storage Sheet |
Description
Magnetic Tool Storage Sheet, Overall Depth 18 in, Overall Height 1/32 in, Overall Width 24 in, Blue, Vinyl Coated, Vinyl, Magnetic Tool Storage Sheet, Magnetic Mounting Type
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB303IV)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- NEXEL Black Epoxy Wire Shelf 48inW x 18inD (S1848B)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- KENNEDY Magnetic Tool Storage Mat, 24" L, White (99816)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Yellow (99817)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Red (99814)
- KENNEDY Single Rod Pegboard Hook, 4" L, 3/4" W (99824)
- KENNEDY Spring Clip Spray Can Holder, 1-1/2" L (99833)
- KENNEDY Single Rod Pegboard Hook, 4" L, 2 -1/4" W (99830)
- ZORO SELECT Single Rod Pegboard Hook, 3 In, PK5 (5TPK3)
- Kennedy Pegboard Hooks