Shop All Pressure Washer Parts
This Product is Discontinued
Kennedy
Lock, High Security, w/ No Cam (Discontinued)
Mfr # 80403
Zoro # G9791065
This Product is Discontinued
Key Features
- Material Steel
- Type Tubular Lock
- For Use With Cabinets and Chests
- Head Material Steel
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # 80403
- Zoro # G9791065
- UPC # 024821804036
- Country of Origin United States
- Category Pressure Washer Parts
Details
Item | Lock |
Material | Steel |
Type | Tubular Lock |
For Use With | Cabinets and Chests |
Head Material | Steel |
Impact Rated | No |
Includes | (2) Key |
Handle Type | Straight |
Fits Brand | Kennedy |
For Use With Mfr. Model Number | 2602, 2603, 2604, 2902, 5150, 285, 2805, 185, 205, 306, 386, 415, 435 |
Description
Lock, For Use With Mfr. Model Number 2602, 2603, 2604, 2902, 5150, 285, 2805, 185, 205, 306, 386, 415, 435, Fits Brand Kennedy, Includes (2) Key, Type Tubular Lock, Material Steel, Head Material Steel, Handle Type Straight, For Use With Cabinets and Chests, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.