Shop All Tool Chests & Cabinets
Kennedy
KSeries Top Chest, 5 Drawer, Red, Steel, 27 in W x 18 in D x 16-1/2 in H
Mfr # 285XR
Zoro # G3730303
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Red
- Material Steel
- Width 27 in
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 285XR
- Zoro # G3730303
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 18 in |
Height | 16-1/2 in |
Overall Depth | 18 in |
Overall Width | 27 in |
Overall Height | 16 1/2 in |
Overall Dimensions | 27 in W x 18 in D x 16 1/2 in H |
Dimensions | 27 in W x 18 in D x 16 1/2 in H |
Description
Top Chest, Body Color Red, Body Finish Matte, Body Gauge 20 ga, Body Material Steel, Drawer Color Red, Drawer Finish Powder Coated, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Slide Function Ball Bearing, Drawer Slide Type Ball Bearing, Largest Maximum Drawer Load Capacity 120 lb, Locking System Keyed, Number of Drawers 5, Overall Depth 18 in, Overall Height 16 1/2 in, Overall Width 27 in, Series KSeries, Smallest Maximum Drawer Load Capacity 120 lb, Style Top Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196B1)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (88292D2B123695)
- CM Pike Pole, Straight, 12 Ft Handle Length, 112 In Handle Dia, Anodized Aluminum Handle (10022WD)
- VIBRASYSTEMS Vibra Systems - Compression Mount 1200 Lbs. Max Load 1/2in Deflection (FMD-9)
- KENNEDY Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown (3611B)
- KENNEDY Signature Series Top Chest, 7 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (520B)
- KENNEDY K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY Rolling Tool Cabinet, 10 Drawer, Blue, 39 in W (310XBL)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- KENNEDY K1800 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (275XB)
- PROTO 550S Series Rolling Tool Cabinet, 20 Drawer, Red/Gray, Steel, 67 in W x 25-1/4 in D x 41 in H (J556741-20SG)
- Kennedy Tool Chests & Cabinets