Shop All Tool Chests & Cabinets
Kennedy
KSeries Top Chest, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 16-1/2 in H
Mfr # 2805XB
Zoro # G9680277
product price: $755.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$755.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Brown
- Material Steel
- Features Ball Bearing Drawer Slides
- Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 2805XB
- Zoro # G9680277
- UPC # 24821006027
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 29 in |
Depth | 20 in |
Height | 16-1/2 in |
Overall Depth | 20 in |
Overall Width | 29 in |
Overall Height | 16 1/2 in |
Width Range | Less than 30 in Wide |
Dimensions | 29 in W x 20 in D x 16 1/2 in H |
Overall Dimensions | 29 in W x 20 in D x 16 1/2 in H |
Description
The Kennedy 29"W Top Chest 5 Drawers is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Featuring ball bearing drawer slides, this top chest provides easy access to your tools. This brown tool chest has a powder coated finish and measures 20"D x 16 1/2"H overall. The load rating of 120 lb means that you can carry heavy items in the drawers without damaging them or the chest itself. The Kennedy 29"W Top Chest 5 Drawers is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.3A41X40)
- JOHNSON LEVEL & TOOL Digital Level, Laser, Electronic, w/Case (40-6080)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X1)
- MILWAUKEE TOOL Battery Pack, (2) 1.5 Ah, Li-Ion (48-59-1850, 48-11-1820)
- KENNEDY K1800 Series Rolling Tool Cabinet, 3 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (273XB)
- KENNEDY Signature Series Intermediate Chest, 4 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2604B)
- KENNEDY Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2602B)
- KENNEDY Kennedy 315XB K1800 Series 3938W X 18D X 39H 15 Drawer Brown Roller Cabinet (315XB)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H852)
- Kennedy Tool Chests & Cabinets