Shop All Tool Chests & Cabinets
Kennedy
Kennedy® 275XB K1800 Series 27"W X 18"D X 35"H 5 Drawer Brown Roller Cabinet
Mfr # 275XB
Zoro # G502592857
product price: $1,200.99
/ea
Free Shipping & Returns
$1,200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 275XB
- Zoro # G502592857
- UPC # 24821006065
- Country of Origin United States
- Category Tool Chests & Cabinets
Details
Number of Drawers | 5 |
Color | Brown |
Description
KENNEDY® 27" 5-DRAWER ROLLER CABINET W/ BALL BEARING SLIDES - BROWN KENNEDY® 5-DRAWER INDUSTRIAL ROLLER CABINET IS MADE OF HEAVY GAUGE STEEL BODY WITH A DURABLE POWDER COAT FINISH. TOP SURFACE FEATURE RAISED EDGES ON 3 SIDES TO RETAIN CONTENTS. HIGH SECURITY TUBULAR LOCK WITH 2 KEYS SECURES ALL DRAWERS. DRAWERS FEATURE INTERNAL, AUTOMATIC LOCKING SYSTEM. DRAWERS INCLUDE ALUMINUM DRAWER PULL HANDLES. CABINET INCLUDES SNAP-IN BALL BEARING DRAWER SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS. HEAVY DUTY TUBULAR SIDE HANDLES FOR EASY STEERING. MOVES EASILY ON 5" ROLLER BEARING CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES). BROWN FINISH. 27" WIDE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- RIDGID Rolls, Roll, Grip Set (50413)
- UNIBOR 1-9/16in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25150)
- TUNGALOY Turning Indexable Insert CCMT32.51, PK10 (6749959)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 28 in W x 9-1/2 in D x 8 in H (MC28B)
- KENNEDY K1800 Series Rolling Tool Cabinet, 3 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (273XB)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (620B)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 18 in H (52611B)
- KENNEDY Kennedy 315XB K1800 Series 3938W X 18D X 39H 15 Drawer Brown Roller Cabinet (315XB)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H (MC22B)
- Kennedy Tool Chests & Cabinets