Shop All Tool Chests & Cabinets
This Product is Discontinued
Kennedy
K1800 Rolling Tool Cabinet, 4 Drawer, Red, Steel, 20 1/2 in W x 18 in D x 33 3/4 in H (Discontinued)
Mfr # 21040R
Zoro # G2030828
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Number of Drawers 4
- Color Red
- Material Steel
- Features High Security Tubular Locking System
- Width 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 21040R
- Zoro # G2030828
- UPC # 024821005242
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 20 1/2 in |
Depth | 18 in |
Height | 33 3/4 in |
Caster Size | 5 in x 1-1/4 in |
Overall Height | 33 3/4 in |
Caster Width | 1 1/4 in |
Overall Width | 20 1/2 in |
Overall Depth | 18 in |
Caster Diameter | 5 in |
Height Style | Workstation Height Cabinet |
Handle Length | 19 in |
Width Range | Less than 30 in Wide |
Dimensions | 20 1/2 in W x 18 in D x 33 3/4 in H |
Overall Dimensions | 20 1/2 in W x 18 in D x 33 3/4 in H |
Description
If you're looking for a way to store your tools, the Kennedy 21040R Rolling Cabinet is the perfect solution. It's also great for small shops and garages. This rolling cabinet has four drawers measuring 18 in. in width, 20 1/2 in. in height and 18 in. in depth respectively. The powder coated finish provides protection against corrosion and rusting, so it will last longer than other tool chests on the market today. Its overall width is 20 1/2", height 33 3/4" and depth 18". The load rating of this unit is 1400 lb., making it ideal for storing heavy equipment or tools that are not frequently used. With its durable construction and high security tubular locking system, the Kennedy 21040R Rolling Cabinet is an excellent choice for any professional or hobbyist who wants to keep their workspace organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.