Shop All Tool Chests & Cabinets
Kennedy
Hutch, 24 in H, 53 1/2 in W, 24 7/8 in D
Mfr # 540MPBK
Zoro # G010935061
product price: $2,275.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,275.99
Free 30-Day Returns
Key Features
- Color Black
- Includes 10-Piece Toolboard Hook Set, Full Length Toolboard Back Panel
- Features Door Folds Back Into Itself for Self-Containment, Hutch/Canopy has a Reinforced 16 Gauge Top Pan to Keep Unit Square
- Locking System High Security Tubular
- Overall Width 53 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 540MPBK
- Zoro # G010935061
- UPC # 024821034914
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Width | 53 1/2 in |
Overall Depth | 24 7/8 in |
Overall Height | 24 in |
Width Range | 54 |
Overall Dimensions | 53 1/2in x 24 9/10in x 24in |
Details
Item | Tool Hutch |
Color | Black |
Includes | 10-Piece Toolboard Hook Set, Full Length Toolboard Back Panel |
Features | Door Folds Back Into Itself for Self-Containment, Hutch/Canopy has a Reinforced 16 Gauge Top Pan to Keep Unit Square |
Locking System | High Security Tubular |
Series | K |
Drawer Color | Black |
Drawer Finish | Powder Coated |
Total Storage Capacity | 25,530 cu in |
Total Load Capacity | 0 lb |
Body Finish | Powder Coated |
Drawer Range | 0 |
Body Color | Black |
Style | Intermediate Chest |
Body Gauge | 18 ga |
Body Finish/Color | Matte |
Body Material | Steel |
Description
Hutch, Body Color Black, Body Finish Powder Coated, Body Gauge 18 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Range 0, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Not Applicable, Duty Rating Not Applicable, Features Door Folds Back Into Itself for Self-Containment, Hutch/Canopy has a Reinforced 16 Gauge Top Pan to Keep Unit Square, Body Finish/Color Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (SP-07 R-3/8 FGE-C)
- YMW TAPS Hand Tap, HSS, TIN, D6 M12 x 1.25, Tap Material: High Speed Steel (TS012N6NEB5-TIN)
- DAYTON Handle (TT28740.00JG)
- DYNAMIC Tools 22MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025022)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- KENNEDY K2000 Series Roller Cabinet, 7 Drawer, Brown, 29 in W x 20 in D x 35 in H (297XB)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H (MC22B)
- KENNEDY K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- GEARWRENCH GSX Series Rolling Tool Cart With Tilt Top, 7 Drawer, Black/Orange (KDT83246)
- Kennedy Tool Chests & Cabinets