Shop All Pegboard Hooks
Kennedy
Hammer/Wrench Tool Holder, 1-3/8" W
Mfr # 99831
Zoro # G9209929
original price:
$44.76
16% off
new price: $37.49
/pk 10, $3.75/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 1 1/2 in
- Overall Height 2 3/8 in
- Number of Hooks 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 99831
- Zoro # G9209929
- UPC # 24821998315
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 1 1/2 in |
Overall Height | 2 3/8 in |
Inside Dia. | 1-3/8" |
Width | 1-3/8" |
Height | 2-1/2" |
Hole Size | 3/8 in |
Inside Width | 1 1/2 in |
Length | 1-1/2" |
Hook Depth | 1 1/4 in |
Overall Length | 1 1/4 in |
For Pegboard Hole Size | 3/8 in |
Description
Pliers/Wrench Tool Holder, Number of Hooks 10, Overall Height 2 3/8 in, Overall Length 1 1/4 in, Overall Width 2 1/4 in, 1 1/4 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Pliers, Wrenches, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-42)
- ALERA Wire Shelving Shelf Lock Clips, Plastic, Black, PK4 (ALESW59SLBL)
- 80/20 Small Plastic Door Handle-Black (25-2062)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Yellow (99817)
- KENNEDY Double Closed-End Pegboard Hook, 6" L (99876)
- KENNEDY Single Rod Pegboard Hook, 3" L, 3/4" W (99822)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Red (99814)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- KENNEDY Magnetic Tool Storage Mat, 24" L, White (99816)
- ZORO SELECT Standard Spring Clip, 1-1/8 In, PK10 (5TPE3)
- Kennedy Pegboard Hooks