Shop All Tool Storage Accessories
Kennedy
Drawer Liner, Black, 4 PCS, Polyester
Mfr # 84210
Zoro # G103658792
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16 in
- Color Black
- For Use With Drawer
- Overall Depth 18 in
- Features Drawer Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # 84210
- Zoro # G103658792
- UPC # 24821842106
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Depth | 18 in |
Overall Width | 21 in |
Details
Item | Drawer Liner |
Thickness | 1/16 in |
Color | Black |
For Use With | Drawer |
Features | Drawer Liner |
Material | Polyester |
Number of Pieces | 4 |
Pattern | Solid |
Compatible with Manufacturer Model No. | 21040 |
Description
Drawer Liner, Color Black, Compatible with Grainger Part Number 414X96, 54DN30, Compatible with Manufacturer Model No. 21040, For Use With Drawer, Material Polyester, Number of Pieces 4, Overall Depth 18 in, Overall Width 21 in, Pattern Solid, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynorbital Supreme R.O. Sander 5In (56884)
- DRILL AMERICA 3/8"-24 Carbon Steel Bottoming Hand Tap (DWTB3/8-24)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3139)
- KLEIN TOOLS Chicago Grip, Forged, Hot-Line, 0.20 to 0.40-Inch (S1656-20H)
- KENNEDY Single Drawer Liner, Black, Polyester (84043)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84185)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84360)
- KENNEDY Drawer Liner (84037)
- KENNEDY Fold Away Shelf, 18" L x 29" W x 1/2" H (DS1B)
- KENNEDY Single Drawer Liner, Black, Polyester (84039)
- KENNEDY Single Drw Liner, Black, 1 PC, Polyester (84027)
- Kennedy Tool Storage Accessories