Shop All Tool Storage Accessories
Kennedy
Drawer Liner, Black, 3 PCS, Polyester
Mfr # 84360
Zoro # G103658730
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1/16 in
- Pattern Solid
- Overall Width 6 5/8 in
- Color Black
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # 84360
- Zoro # G103658730
- UPC # 24821843608
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Overall Width | 6 5/8 in |
Overall Depth | 10 5/8 in |
Details
Item | Drawer Liner |
Thickness | 1/16 in |
Pattern | Solid |
Color | Black |
Material | Polyester |
Features | Drawer Liner |
Compatible with Manufacturer Model No. | 266, 360 |
Number of Pieces | 3 |
For Use With | Drawer |
Description
Drawer Liner, Color Black, Compatible Grainger Part Number 54DM79, 54DN25, Compatible with Manufacturer Model No. 266, 360, For Use With Drawer, Material Polyester, Number of Pieces 3, Overall Depth 10 5/8 in, Overall Width 6 5/8 in, Pattern Solid, Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 15/64 (44215)
- INGERSOLL-RAND Impact Wrench Screw (231-665)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H (MC22B)
- KT PRO 1/2" Drive Impact Socket 11/16 SAE 6 Point (D1410S22)
- KENNEDY Red, Side Shelf, Steel, 20 1/8 in W (DS1R)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84270)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84290)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84260)
- KENNEDY Single Drw Liner, Black, , Polyester (84030)
- KENNEDY Drawer Liner, Black, 5 PCS, Polyester (84185)
- NANUK CASES Customized Foam Insert for 4Up, 925-FOAM_4UP (925-FOAM_4UP)
- Kennedy Tool Storage Accessories