Shop All Pegboard Hooks
Kennedy
Double Closed-End Pegboard Hook, 6" L
Mfr # 99876
Zoro # G9210190
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/4 in
- Overall Depth 6 in
- Overall Height 2 3/8 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # 99876
- Zoro # G9210190
- UPC # 24821998766
- Country of Origin Korea, Republic of
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/4 in |
Overall Depth | 6 in |
Overall Height | 2 3/8 in |
Height | 2-1/2" |
Hole Size | 3/8 in |
Bend Height | 2 in |
Inside Dia. | 2" |
Length | 6" |
Inside Width | 1 1/4 in |
Width | 2-1/4" |
Hook Depth | 6 in |
Overall Length | 6 in |
For Pegboard Hole Size | 3/8 in |
Description
Double Closed Pegboard Hook, Number of Hooks 5, Overall Height 2 3/8 in, Overall Length 6 in, Overall Width 2 1/4 in, 6 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Locking Clip Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 75-Degree Closed Hook Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTELINE Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 7 1/2 in H (780108W5172)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Double Mount U-Shape Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76325)
- SIMPSON STRONG-TIE Heavy Angle Ml26Z (ML26Z)
- KENNEDY Single Rod Pegboard Hook, 2" L, 3/4" W (99821)
- KENNEDY Single Ring Tool Holder, 3" L, 2 -1/4" W (99839)
- KENNEDY Single Rod Pegboard Hook, 1" L, 3/4" W (99820)
- KENNEDY Spring Clip Spray Can Holder, 1-1/2" L (99833)
- KENNEDY Hammer/Wrench Tool Holder, 1-3/8" W (99831)
- KENNEDY Screw Driver Holder, 1-1/4" L, 17 -3/4" W (99840)
- AZAR DISPLAYS 12 Station Metal Display Rod w/ Squared Top, PK10 (800227)
- Kennedy Pegboard Hooks