Shop All Storage Cabinet Parts
Kennedy
Divider, 4" Drawer, 7 Compt, 29" Cabinets
Mfr # 81931
Zoro # G0592011
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kennedy
- Includes Tray
- For Use With Roller Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 81931
- Zoro # G0592011
- UPC # 24821819313
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Item | Divider, 4" Drawer, 7 Compartments, 29" Cabinets |
Fits Brand | Kennedy |
Includes | Tray |
For Use With | Roller Cabinets |
Description
Divider, 4 In. Drawer, 7 Compartments, 29 In. Cabinets, Includes Tray, Fits Brand Kennedy, For Use With Roller Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG No Door Door Mobile Flush Door Cabinet, Gray (3502M-BLP-4S-95)
- UFP RETAIL 48x24 White Pegboard (109099)
- WIRECRAFTERS Welded Wire Partition, 3 sided, hinge door (883RW)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Red (CL1239-401RD)
- KENNEDY Divider, 2" Drawer, 11 Compt, 27" Cabinets (81922)
- KENNEDY Divider, 2" Drawer, 24 Compartments (81929)
- KENNEDY Drawer Slide (80888)
- KENNEDY Drawer Slide (80889)
- KENNEDY Slide Ball Bearing Set, 1-13/16 in x 16 in, PR (82183)
- KENNEDY Snap-In Slide Set, Bayonet (82189)
- BANKERS BOX Bankers Box 0070104 Stor/File Storage Box- Letter- Locking Lid- White/Blue- 4/Carton (70104)
- Kennedy Storage Cabinet Parts