Shop All Storage Cabinet Parts
Kennedy
Divider, 4" Drawer, 7 Compartments
Mfr # 81925
Zoro # G0613133
original price:
$65.85
22% off
new price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Roller Cabinets
- Fits Brand Kennedy
- Includes Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 81925
- Zoro # G0613133
- UPC # 24821819252
- Country of Origin United States
- Category Storage Cabinet Parts
Details
For Use With | Roller Cabinets |
Item | Divider, 4" Drawer, 7 Compartments |
Fits Brand | Kennedy |
Includes | Tray |
Description
Divider, 4 In. Drawer, 7 Compartments, Includes Tray, Fits Brand Kennedy, For Use With Roller Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWJ3)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Red (QUS955RD)
- R&B WIRE PRODUCTS Heavy Duty Rolling Steel Z-Rack, 60" of Hanging Space (735)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Yellow (30220YELLO)
- KENNEDY Divider, 4" Drawer, 4 Compt, 29" Cabinets (81930)
- KENNEDY Drawer Slide (80889)
- KENNEDY Divider, 2" Drawer, 11 Compartments (81928)
- KENNEDY Intermediate Riser, Brown (2600B)
- KENNEDY Divider, 2" Drawer, 24 Compartments (81923)
- KENNEDY Divider, 2" Drawer, 11 Compt, 27" Cabinets (81922)
- PROMAN PRODUCTS PromanProducts ST16716 6-Cell Storage Cabinet - White (ST16716)
- Kennedy Storage Cabinet Parts