Shop All Storage Cabinet Parts
Kennedy
Divider, 4" Drawer, 4 Compartments
Mfr # 81924
Zoro # G0613212
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Roller Cabinets
- Fits Brand Kennedy
- Includes Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 81924
- Zoro # G0613212
- UPC # 24821819245
- Country of Origin United States
- Category Storage Cabinet Parts
Details
For Use With | Roller Cabinets |
Item | Divider, 4" Drawer, 4 Compartments |
Fits Brand | Kennedy |
Includes | Tray |
Description
Divider, 4 In. Drawer, 4 Compartments, Includes Tray, Fits Brand Kennedy, For Use With Roller Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Lower Shelf, 60in W x 12in D x 1-1/4in H (HWB-LS-60ME)
- STEEL KING Beam, Teardrop, Roll Formed Style, 6-1/16" H, 144 in W, 2 7/16 in D, Orange (SBRUG600144P)
- DURHAM MFG Heavy Duty Bin Cabinet, 72 in W, 72 in H, 24" D, 72 Bins (5023-72-5295)
- FATH Economy Floor Mount Base Plate, Single (093BA14045)
- KENNEDY Divider, 2" Drawer, 11 Compartments (81928)
- KENNEDY Divider 2", 12 Compartments, 34" Cabinets (81934)
- KENNEDY Casters, 5" x 2" Roller Bearing, PK4 (80837)
- KENNEDY Divider, 2" Drawer, 11 Compt, 27" Cabinets (81922)
- KENNEDY Snap-In Slide Set, Bayonet (82189)
- KENNEDY Drawer Slide (80887)
- FANCY FELINE Audubon Series Deck Mount Bracket (FA72467)
- Kennedy Storage Cabinet Parts