Shop All Storage Cabinet Parts
Kennedy
Divider, 4" Drawer, 12 Compt, 29" Cabinets
Mfr # 81932
Zoro # G0592081
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kennedy
- For Use With Roller Cabinets
- Includes Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # 81932
- Zoro # G0592081
- UPC # 24821819320
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Fits Brand | Kennedy |
For Use With | Roller Cabinets |
Includes | Tray |
Item | Divider, 4" Drawer, 12 Compartments, 29" Cabinets |
Description
Divider, 4 In. Drawer, 12 Compartments, 29 In. Cabinets, Includes Tray, Fits Brand Kennedy, For Use With Roller Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX 5001.6029 Dual Helmet Hanger Storage Rack Organizer Enclosed Race Trailer Shop Garage Storage (5001.6029)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Orange (SSB485OR)
- ECONOCO Mondo Mannequins Eve White Oval Head Female Mannequin, Pose 1 W/ base (EVE-1H-OV)
- VESTIL Steel Pail Opener, 11x3.5x1.875 (PAIL-PAL-UN)
- KENNEDY Divider, 4" Drawer, 7 Compt, 29" Cabinets (81931)
- KENNEDY Organizer, Foam, 23" x 16-1/2" (80782)
- KENNEDY Casters, 5" x 2" Roller Bearing, PK4 (80837)
- KENNEDY Snap-In Slide Set, Bayonet (82187)
- KENNEDY Snap-In Slide Set, Bayonet (82189)
- KENNEDY Divider, 2" Drawer, 11 Compt, 27" Cabinets (81922)
- VIDMAR Drawer Divider, Pk25 (D4011/25P)
- Kennedy Storage Cabinet Parts