Shop All Storage Cabinet Parts
Kennedy
Divider, 2" Drawer, 6 Compt, 27" Cabinets
Mfr # 81921
Zoro # G0613118
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tray
- For Use With Roller Cabinets
- Fits Brand Kennedy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 81921
- Zoro # G0613118
- UPC # 24821819214
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Includes | Tray |
For Use With | Roller Cabinets |
Fits Brand | Kennedy |
Item | Divider, 2" Drawer, 6 Compartments, 27" Cabinets |
Description
Divider, 2 In. Drawer, 6 Compartments, 27 In. Cabinets, Includes Tray, Fits Brand Kennedy, For Use With Roller Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICK LOCKS SlickLocks: Nissan NV200 Blade Bracket 2013 - Present (SLL-NV200-FVK-SLIDE)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- ZORO SELECT Shelf Riser, 60 W x 10 D x 12 in. H, Gray (5W672)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- KENNEDY Drawer Slide (80889)
- KENNEDY Snap-In Slide Set, Bayonet (82189)
- KENNEDY Divider 2", 12 Compartments, 34" Cabinets (81934)
- KENNEDY Snap-In Slide Set, Bayonet (82187)
- KENNEDY Divider, 4" Drawer, 7 Compartments (81925)
- KENNEDY Organizer, Foam, 23" x 16-1/2" (80782)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- Kennedy Storage Cabinet Parts