Shop All Storage Cabinet Parts
Kennedy
Divider, 2" Drawer, 24 Compartments
Mfr # 81923
Zoro # G0613203
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kennedy
- For Use With Roller Cabinets
- Includes Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 81923
- Zoro # G0613203
- UPC # 24821819238
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Item | Divider, 2" Drawer, 24 Compartments |
Fits Brand | Kennedy |
For Use With | Roller Cabinets |
Includes | Tray |
Description
Divider, 2 In. Drawer, 24 Compartments, Includes Tray, Fits Brand Kennedy, For Use With Roller Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENMADE Instaview 12 gal BlackClear HingedLid Tote 129 in H X 153 in W X 216 in D Stackabl (691307)
- COPERNICUS Book Storage Bin, Plastic, Yellow (CEP-CC4069-Y)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 48W x 48D (235CP08)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Clear (13014SCLAR)
- KENNEDY Divider, 2" Drawer, 11 Compt, 27" Cabinets (81922)
- KENNEDY Divider, 4" Drawer, 4 Compartments (81926)
- KENNEDY Drawer Slide (80889)
- KENNEDY Organizer, Foam, 23" x 16-1/2" (80782)
- KENNEDY Casters, 5" x 2" Roller Bearing, PK4 (80837)
- KENNEDY Drawer Slide (80888)
- HARDWARE RESOURCES Spoon Shelf Support with 5 mm Pin - Bright Nickel, Retail Pack 2PK (1306BN-R)
- Kennedy Storage Cabinet Parts