Shop All Storage Cabinet Parts
Kennedy
Divider, 2" Drawer, 11 Compt, 27" Cabinets
Mfr # 81922
Zoro # G0613179
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kennedy
- Includes Tray
- For Use With Roller Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 81922
- Zoro # G0613179
- UPC # 24821819221
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Fits Brand | Kennedy |
Item | Divider, 2" Drawer, 11 Compartments, 27" Cabinets |
Includes | Tray |
For Use With | Roller Cabinets |
Description
Divider, 2 In. Drawer, 11 Compartments, 27 In. Cabinets, Includes Tray, Fits Brand Kennedy, For Use With Roller Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Gray Fiberglass Lid (9301185136)
- MORSE Drum Lifting Hook, 55 gal., 1000 lb. (41)
- COMPONENT HARDWARE Stainless Steel Keyhole Pilaster, 48" L (T21-1048)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-24HG)
- KENNEDY Drawer Slide (80888)
- KENNEDY Snap-In Slide Set, Bayonet (82189)
- KENNEDY Divider 2", 12 Compartments, 34" Cabinets (81934)
- KENNEDY Divider, 4" Drawer, 7 Compartments (81925)
- KENNEDY Divider, 4" Drawer, 7 Compt, 29" Cabinets (81931)
- KENNEDY Snap-In Slide Set, Bayonet (82187)
- KENNEDY Divider, 4" Drawer, 4 Compartments (81926)
- Kennedy Storage Cabinet Parts