Shop All Storage Cabinet Parts
Kennedy
Divider, 2" Drawer, 11 Compartments
Mfr # 81928
Zoro # G0591880
original price:
$179.86
66% off
new price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kennedy
- For Use With Roller Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 81928
- Zoro # G0591880
- UPC # 24821819283
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Fits Brand | Kennedy |
For Use With | Roller Cabinets |
Item | Divider, 2" Drawer, 11 Compartments |
Description
Divider, 2 In. Drawer, 11 Compartments, Fits Brand Kennedy, For Use With Roller Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272179)
- ECONOCO Add On Hook 8", Chrome, 96PK (SW/H8)
- KRUEGER Therma Level Gauge, Tank 43" D, 1.5" NPT (H-1.5-43)
- MANHATTAN COMFORT Modern Freestanding Wardrobe Armoire Clo (107GMC)
- KENNEDY Divider, 2" Drawer, 24 Compartments (81923)
- KENNEDY Divider, 4" Drawer, 7 Compt, 29" Cabinets (81931)
- KENNEDY Drawer Slide (80887)
- KENNEDY Divider, 2" Drawer, 6 Compartments (81927)
- KENNEDY Divider, 4" Drawer, 7 Compartments (81925)
- KENNEDY Intermediate Riser, Brown (2600B)
- KENNEDY Snap-In Slide Set, Bayonet (82189)
- Kennedy Storage Cabinet Parts