Shop All Tool Chests & Cabinets
Kennedy
Chest, 18 7/8 in H, 26 1/8 in W, 12 1/8in D
Mfr # 360R
Zoro # G610934471
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Red
- Features Fits 27 in, 29 in and 34 in Wide Roller Cabinets, Lift-Out Tray with Socket Set Divider, Tray is Black Matte Color
- Overall Depth 12 1/8 in
- Overall Height 18 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 360R
- Zoro # G610934471
- UPC # 024821102897
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Depth | 12 1/8 in |
Overall Height | 18 7/8 in |
Overall Width | 26 1/8 in |
Overall Dimensions | 26 1/8in x 12 1/8in x 18 7/8in |
Top Compartment Height | 4 1/8 in |
Width Range | 26 |
Description
Chest, Body Color Red, Body Finish Powder Coated, Body Gauge 0.909090909 ga, Body Material Steel, Drawer Color Red, Drawer Finish Powder Coated, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Range 10, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Friction, Duty Rating Light Duty, Features Fits 27 in, 29 in and 34 in Wide Roller Cabinets, Lift-Out Tray with Socket Set Divider, Tray is Black Matte Color, Body Finish/Color Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 16" Bar Clamp, Wood Handle and 7" Throat Depth (TC7.016)
- K-TOOL INTERNATIONAL Combo Wrench, High Polish, 12 pt., 1-1/4" (KTI-41340)
- IRWIN Ship Auger Bit, 3/8 Dia, 3/8 Hex Shank (3043004)
- PACKERS KROMER Tool Balancer, 8.4-11.4 lbs, 4.9 ft, Nylon (7228-4)
- KENNEDY K1800 Series Rolling Tool Cabinet, 3 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (273XB)
- KENNEDY K2000 Series Roller Cabinet, 8 Drawer, Brown, 34 in W x 20 in D x 40 in H (348XB)
- KENNEDY Signature Series Intermediate Chest, 3 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2603B)
- KENNEDY K2000 Series Roller Cabinet, 7 Drawer, Brown, 29 in W x 20 in D x 35 in H (297XB)
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 35 in H (310XR)
- EXTREME TOOLS Slide Top Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCSMBBK)
- Kennedy Tool Chests & Cabinets