Shop All Tool Chests & Cabinets
Kennedy
Chest, 18 7/8 in H, 26 1/8 in W, 12 1/8in D
Mfr # 360BK
Zoro # G010934583
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 10
- Color Black
- Features Fits 27 in, 29 in and 34 in Wide Roller Cabinets, Lift-Out Tray with Socket Set Divider, Tray is Black Matte Color
- Overall Width 26 1/8 in
- Overall Height 18 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 360BK
- Zoro # G010934583
- UPC # 024821055100
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Width | 26 1/8 in |
Overall Height | 18 7/8 in |
Overall Depth | 12 1/8 in |
Top Compartment Height | 4 1/8 in |
Overall Dimensions | 26 1/8in x 12 1/8in x 18 7/8in |
Width Range | 26 |
Description
Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 0.909090909 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Range 10, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Friction, Duty Rating Light Duty, Features Fits 27 in, 29 in and 34 in Wide Roller Cabinets, Lift-Out Tray with Socket Set Divider, Tray is Black Matte Color, Body Finish/Color Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 3-3/4 OCT AXLE NUT SKT (KH1225)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 12 Points (BM-1213)
- BOSCH 8 pc. Glass and Tile Bit Set (GT3000)
- PROTO 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5211M)
- KENNEDY K1800 Series Rolling Tool Cabinet, 15 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 39 in H (315XB)
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBL)
- KENNEDY Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown (3611B)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (263B)
- KENNEDY K2000 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 34 in W x 20 in D x 39 in H (348XB)
- KENNEDY Kennedy MC22B Signature Series 2158W X 958D X 778H 2 Drawer Brown Machinists Chest (MC22B)
- WESTWARD WESTWARD Rolling Tool Cabinet, 7-Drawers, Gloss Red, 27" W x 19" D x 39.5" H (32H888)
- Kennedy Tool Chests & Cabinets