Shop All Tool Chests & Cabinets
Kennedy
Chest, 14 3/4 in H, 26 1/8 in W, 12 1/8in D
Mfr # 266R
Zoro # G210934796
product price: $628.65
/ea
Free Shipping & Returns
$628.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Red
- Features Fits 27 in, 29 in and 34 in Wide Roller Cabinets, Partitioned Top Till Holds Lift-Out Tray, Tray is Black Matte Color
- Locking System High Security Tubular
- Overall Height 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 266R
- Zoro # G210934796
- UPC # 024821101418
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Height | 14 3/4 in |
Overall Width | 26 1/8 in |
Overall Depth | 12 1/8 in |
Overall Dimensions | 26 1/8in x 12 1/8in x 14 3/4in |
Width Range | 26 |
Top Compartment Height | 4 1/8 in |
Description
Chest, Body Color Red, Body Finish Powder Coated, Body Gauge 0.909090909 ga, Body Material Steel, Drawer Color Red, Drawer Finish Powder Coated, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Range 6, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Friction, Duty Rating Light Duty, Features Fits 27 in, 29 in and 34 in Wide Roller Cabinets, Partitioned Top Till Holds Lift-Out Tray, Tray is Black Matte Color, Body Finish/Color Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Adapter 1/2" x 3/4" Drive Increasing (TL42356)
- MILWAUKEE TOOL 5/32 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8882)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 48 in. L, Yellow (1717-4800)
- CURRENT TOOLS Cable Pulling Conduit Checker for 3" Conduit (08500-300)
- KENNEDY Signature Series Top Chest, 11 Drawer, Brown, Steel, 26 in W x 12 in D x 19 in H (3611B)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 15 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 39 in H (315XB)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Blue, 15.5" W x 18" D x 34" H (32H866)
- Kennedy Tool Chests & Cabinets