Shop All Tool Chests & Cabinets
Kennedy
Chest, 14 3/4 in H, 26 1/8 in W, 12 1/8in D
Mfr # 266BK
Zoro # G010934866
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Black
- Features Fits 27 in, 29 in and 34 in Wide Roller Cabinets, Partitioned Top Till Holds Lift-Out Tray, Tray is Black Matte Color
- Series Signature
- Overall Height 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 266BK
- Zoro # G010934866
- UPC # 024821004832
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Height | 14 3/4 in |
Overall Width | 26 1/8 in |
Overall Depth | 12 1/8 in |
Top Compartment Height | 4 1/8 in |
Overall Dimensions | 26 1/8in x 12 1/8in x 14 3/4in |
Width Range | 26 |
Description
Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 0.909090909 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Range 6, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Friction, Duty Rating Light Duty, Features Fits 27 in, 29 in and 34 in Wide Roller Cabinets, Partitioned Top Till Holds Lift-Out Tray, Tray is Black Matte Color, Body Finish/Color Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/8" x 3"L, Round (LBH001)
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 3-Piece (68244)
- IRWIN Irwin Unibit 585-10502CB Cobalt 3Pc Set 10231 10232 & 10233 (585-10502CB)
- TRACTEL Wire Rope Gripper, Capacity 900 lb. (FROG G2)
- KENNEDY Signature Series Intermediate Chest, 3 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2603B)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- KENNEDY Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2602B)
- KENNEDY K2000 Series Roller Cabinet, 7 Drawer, Brown, 29 in W x 20 in D x 35 in H (297XB)
- KENNEDY Signature Series Intermediate Chest, 4 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2604B)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 35 in H (310XR)
- MONTEZUMA Tool Cabinet, 36 in W x 24 in D (BKM362406TC)
- Kennedy Tool Chests & Cabinets