Shop All Tool Chests & Cabinets
Kennedy
Chest, 14 3/4 in H, 26 1/8 in W, 12 1/8in D
Mfr # 263R
Zoro # G210934901
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Color Red
- Features Fits 27 in, 29 in and 34 in Wide Roller Cabinets, Partitioned Top Till Holds Lift-Out Tray, Tray is Black Matte Color
- Series Signature
- Overall Width 26 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 263R
- Zoro # G210934901
- UPC # 024821104228
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Width | 26 1/8 in |
Overall Height | 14 3/4 in |
Overall Depth | 12 1/8 in |
Width Range | 26 |
Overall Dimensions | 26 1/8in x 12 1/8in x 14 3/4in |
Top Compartment Height | 4 1/8 in |
Description
Chest, Body Color Red, Body Finish Powder Coated, Body Gauge 0.909090909 ga, Body Material Steel, Drawer Color Red, Drawer Finish Powder Coated, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Range 3, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Friction, Duty Rating Light Duty, Features Fits 27 in, 29 in and 34 in Wide Roller Cabinets, Partitioned Top Till Holds Lift-Out Tray, Tray is Black Matte Color, Body Finish/Color Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS1INCH)
- LENOX Carbide Hole Cutter, 2 3/4 In, 3/8 Cut D (20113-44CHC)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm (CAT40-SK10-90U)
- KNIPEX Crimping Die for Non-Insulated Terminals (97 49 23)
- KENNEDY Signature Series Top Chest, 8 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 13-1/2 in H (526B)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Blue, 27 in W (277XBL)
- KENNEDY Signature Series Top Chest, 7 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (520B)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- KENNEDY Rolling Tool Cabinet, 10 Drawer, Blue, 39 in W (310XBL)
- KENNEDY Kennedy MC22B Signature Series 2158W X 958D X 778H 2 Drawer Brown Machinists Chest (MC22B)
- APEX TOOL GROUP Mobile Work Station, 11 Drawer, Black/Orange, Steel, 42 in W x 25 in D x 41 in H (83169)
- Kennedy Tool Chests & Cabinets