Shop All Tool Chests & Cabinets
Kennedy
Chest, 14 3/4 in H, 26 1/8 in W, 12 1/8in D
Mfr # 263BK
Zoro # G710934746
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Color Black
- Features Fits 27 in, 29 in and 34 in Wide Roller Cabinets, Partitioned Top Till Holds Lift-Out Tray, Tray is Black Matte Color
- Overall Height 14 3/4 in
- Overall Depth 12 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 263BK
- Zoro # G710934746
- UPC # 024821005174
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Height | 14 3/4 in |
Overall Depth | 12 1/8 in |
Overall Width | 26 1/8 in |
Width Range | 26 |
Overall Dimensions | 26 1/8in x 12 1/8in x 14 3/4in |
Top Compartment Height | 4 1/8 in |
Description
Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 0.909090909 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Range 3, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Friction, Duty Rating Light Duty, Features Fits 27 in, 29 in and 34 in Wide Roller Cabinets, Partitioned Top Till Holds Lift-Out Tray, Tray is Black Matte Color, Body Finish/Color Matte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Serrated End Clamp, 1-1/4 In, 5/8 In (30507)
- PROTO T/W Tilt Block .250Wx.205H (J6014TB12)
- EKLIND 9 Piece Metric Long Ball End Hex-L Hex Key Set (13609)
- KLEIN TOOLS Flame-Resistant Bolt Bag, Black, Canvas, 3 Pockets (5416TFR)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Black, 27 in W (275XBK)
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBK)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- KENNEDY Kennedy K1800 Series 13-5/8inW X 18inD X 29inH 5 Drawer Brown Hang-On Side Cabinet (185XB)
- KENNEDY Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2602B)
- PROTO 550S Series Top Chest, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 27 in H (J553427-6SG)
- Kennedy Tool Chests & Cabinets