Shop All Tool Chests & Cabinets
Kennedy
Chest, 11 3/4 in H, 26 3/4 in W, 12 1/2in D
Mfr # 2604R
Zoro # G910934911
product price: $469.95
/ea
Free Shipping & Returns
$469.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Red
- Includes Stacking Clips
- Features Add Extra Storage to Your Roller Cabinet, Fits 27 in, 29 in or 34 in roller cabinets
- Overall Width 26 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 2604R
- Zoro # G910934911
- UPC # 024821260412
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Width | 26 3/4 in |
Overall Height | 11 3/4 in |
Overall Depth | 12 1/2 in |
Overall Dimensions | 26 3/4in x 12 1/2in x 11 3/4in |
Width Range | 27 |
Description
Chest, Body Color Red, Body Finish Powder Coated, Body Gauge 0.909090909 ga, Body Material Steel, Drawer Color Red, Drawer Finish Powder Coated, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Range 4, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Friction, Duty Rating Light Duty, Features Add Extra Storage to Your Roller Cabinet, Fits 27 in, 29 in or 34 in roller cabinets, Body Finish/Color Matte, Includes Stacking Clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/4" Drive Air Ratchet Wrench, 34 ft-lb Max. Torque, 250 RPM (105-D2)
- MASTERCOOL Mastercool 70070RD Reverse Direction Bending Adapter (70070-RD)
- BON TOOL Bon 14-163 Easy Spred Mortar Additive (14-163)
- INGERSOLL-RAND Reciprocating Air Saw, General, 10,000 spm (429)
- KENNEDY Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2602B)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 29 in W (297XBK)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H (MC22B)
- KENNEDY Kennedy 378XR K1800 Series 27W X 18D X 39H 8 Drawer Red Roller Cabinet (378XR)
- KENNEDY K2000 Series Side Cabinet, 5 Drawer, Brown, Steel, 13-1/2 in W x 20 in D x 29 in H (205XB)
- KENNEDY Signature Series Top Chest, 8 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 13-1/2 in H (526B)
- BETA Modular Tool Storage and Workshop Equipment Combination (055000020)
- Kennedy Tool Chests & Cabinets