Shop All Tool Chests & Cabinets
Kennedy
Chest, 11 3/4 in H, 26 3/4 in W, 12 1/2in D
Mfr # 2604BK
Zoro # G510934830
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Black
- Includes Stacking Clips
- Features Add Extra Storage to Your Roller Cabinet, Fits 27 in, 29 in or 34 in roller cabinets
- Overall Width 26 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 2604BK
- Zoro # G510934830
- UPC # 024821064614
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Width | 26 3/4 in |
Overall Height | 11 3/4 in |
Overall Depth | 12 1/2 in |
Overall Dimensions | 26 3/4in x 12 1/2in x 11 3/4in |
Width Range | 27 |
Description
Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 0.909090909 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Range 4, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Friction, Duty Rating Light Duty, Features Add Extra Storage to Your Roller Cabinet, Fits 27 in, 29 in or 34 in roller cabinets, Body Finish/Color Matte, Includes Stacking Clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Protective Case, 20-1/4"L x 17"W (369THG-SGSH)
- WESTWARD 1/2 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LXP4)
- HUSQVARNA Diamond Saw Blade, 14" Blade, 1", Bronze (TACTI-CUT S35S PACE 14)
- CAPRI TOOLS Hex Bit Socket Set, SAE, 13 pcs (30500-13HS)
- KENNEDY K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 35 in H (310XR)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- KENNEDY Signature Series Top Chest, 3 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (263B)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- URREA EX-Series Roller Cabinet, 5 Drawer, Red, Steel, 22-1/2 in W x 33-1/2 in D x 18 in H (EX27M5)
- Kennedy Tool Chests & Cabinets