Shop All Tool Chests & Cabinets
Kennedy
Chest, 11 3/4 in H, 26 3/4 in W, 12 1/2in D
Mfr # 2603R
Zoro # G410934800
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 3
- Color Red
- Includes Stacking Clips
- Features Add Extra Storage to Your Roller Cabinet, Fits 27 in, 29 in or 34 in roller cabinets
- Locking System High Security Tubular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # 2603R
- Zoro # G410934800
- UPC # 024821260313
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Overall Height | 11 3/4 in |
Overall Depth | 12 1/2 in |
Overall Width | 26 3/4 in |
Overall Dimensions | 26 3/4in x 12 1/2in x 11 3/4in |
Width Range | 27 |
Description
Chest, Body Color Red, Body Finish Powder Coated, Body Gauge 0.909090909 ga, Body Material Steel, Drawer Color Red, Drawer Finish Powder Coated, Drawer Gauge 22 ga, Drawer Material Steel, Drawer Range 3, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Friction, Duty Rating Light Duty, Features Add Extra Storage to Your Roller Cabinet, Fits 27 in, 29 in or 34 in roller cabinets, Body Finish/Color Matte, Includes Stacking Clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-4)
- FLAMBEAU Utility Tote, Copolymer Resin, Black/Gray, 16 in W x 10-1/2 in D x 7 in H (16500-2)
- BOSCH Template Guide Adapter Kit (RA1129)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 27/64 (44027)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H (5150B)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY K2000 Series Roller Cabinet, 8 Drawer, Brown, 34 in W x 20 in D x 40 in H (348XB)
- KENNEDY K1800 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (275XB)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 29 in W (297XBK)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Blue, 34 in W (348XBL)
- TENG TOOLS 8 Series Roller Cabinet, 10 Drawer (TCW810N-KIT1)
- Kennedy Tool Chests & Cabinets