Shop All Tool Storage Accessories
Kennedy
Chest, 11 3/4 in H, 26 3/4 in W, 12 1/2in D
Mfr # 2600BK
Zoro # G310934757
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Stacking Clips
- Features Chest
- Overall Depth 12 1/2 in
- Overall Width 26 3/4 in
- Drawer Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kennedy
- MFR # 2600BK
- Zoro # G310934757
- UPC # 024821039100
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Depth | 12 1/2 in |
Overall Width | 26 3/4 in |
Overall Height | 11 3/4 in |
Overall Dimensions | 26 3/4in x 12 1/2in x 11 3/4in |
Width Range | 27 |
Details
Item | Chest |
Includes | Stacking Clips |
Features | Chest |
Drawer Color | Black |
Series | Signature |
Drawer Gauge | 20 ga |
Body Finish/Color | Matte |
Total Storage Capacity | 3,660 cu in |
Drawer Range | 0 |
Body Gauge | 20 ga |
Total Load Capacity | 0 lb |
Body Color | Black |
Style | Top Chest |
Body Finish | Powder Coated |
Body Material | Steel |
Drawer Finish | Powder Coated |
Drawer Material | Steel |
Description
Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 20 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Material Steel, Drawer Range 0, Drawer Slide Features Not Applicable, Drawer Slide Function Not Applicable, Drawer Slide Type Not Applicable, Duty Rating Not Applicable, Features Add Extra Storage and Work Surface to Your Roller Cabinet, Fits 27 in, 29 in or 34 in Roller Cabinets, Body Finish/Color Matte, Includes Stacking Clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver, Ball End, 7 3/4" L (91606)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (27680RPB134115)
- SUNEX Pencil Pencil Air Die Grinder Kit, 1/8" Collet, 54,000 rpm (SX245K)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- KENNEDY Single Drawer Liner, Blac, Polyester (84038)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84360)
- KENNEDY Drawer Liner, Black, 3 PCS, Polyester (84260)
- KENNEDY Pegboard Shelf, 6-3/4" L, 17 -1/2" W (99846)
- KENNEDY Fold Away Shelf, 18" L x 29" W x 1/2" H (DS1B)
- KENNEDY Single Drw Liner, Black, 1 PC, Polyester (84027)
- ZORO SELECT Ceramic, Tool Holding, 20 Lb. Pull (3DYE5)
- Kennedy Tool Storage Accessories