Shop All Tool Chests & Cabinets
Kennedy
K1800 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H
Mfr # 275XB
Zoro # G9582715
original price:
$1,259.16
37% off
new price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drawers 5
- Color Brown
- Material Steel
- Features 5S System, Lean, Organize Tools, Asset Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 275XB
- Zoro # G9582715
- UPC # 24821006065
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 27 in |
Depth | 18 in |
Height | 35 in |
Caster Size | 5 in x 1.25 in |
Overall Depth | 18 in |
Overall Width | 27 in |
Overall Height | 35 in |
Caster Width | 2 in |
Handle Length | 19 in |
Height Style | Workstation Height Cabinet |
Caster Diameter | 5 in |
Width Range | Less than 30 in Wide |
Dimensions | 27 in W x 18 in D x 35 in H |
Overall Dimensions | 27 in W x 18 in D x 35 in H |
Description
Rolling Tool Cabinet, K1800 Series, Heavy Duty, Width 27 in, Depth 18 in, Height 35 in, Number of Drawers 5, Brown, Drawer Color Brown, Drawer Capacity 120 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 8,003 cu in, Load Rating 1400 lb, Caster Size 5 in x 1.25 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Steel, Caster Wheel Material Polypropylene, Caster Type (2) Fixed, (2) Swivel with Lock, Keyed, Tubular End Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Chrome (31D024)
- DIABLO 1-1/2"x7-1/2" Auger Bit (DAG1170)
- H & H INDUSTRIAL PRODUCTS 3 Piece (5/16~3/8 & 1/2") SCLCR Indexable Boring Bar Set (1001-0020)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 22mm (22202)
- KENNEDY K2000 Series Roller Cabinet, 7 Drawer, Brown, 29 in W x 20 in D x 35 in H (297XB)
- KENNEDY Signature Series Intermediate Chest, 4 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2604B)
- KENNEDY Kennedy 378XR K1800 Series 27W X 18D X 39H 8 Drawer Red Roller Cabinet (378XR)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Black, 29 in W (297XBK)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Red, Steel, 39-1/2 in W x 18 in D x 35 in H (310XR)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Black, 15.5" W x 18" D x 34" H (32H865)
- Kennedy Tool Chests & Cabinets