Shop All Tool Chests & Cabinets
Kennedy
Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 9-1/2 in H
Mfr # 5150B
Zoro # G9680575
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 2
- Color Brown
- Material Steel
- Includes Felt Line Drawers
- Features Top Drawer Felt Lined Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kennedy
- MFR # 5150B
- Zoro # G9680575
- UPC # 24821029194
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 26-3/4 in |
Depth | 12-1/2 in |
Height | 9-1/2 in |
Overall Height | 9 1/2 in |
Overall Width | 26 3/4 in |
Overall Depth | 12 1/2 in |
Width Range | Less than 30 in Wide |
Dimensions | 26 3/4 in W x 12 1/2 in D x 9 1/2 in H |
Overall Dimensions | 26 3/4 in W x 12 1/2 in D x 9 1/2 in H |
Description
The Kennedy 26-3/4"W Intermediate Chest is a sturdy and reliable storage solution for your tools. It comes with two drawers to keep your tools organised. This tool chest has two drawers that provide ample space for organising your tools. The bottom drawer is felt lined, providing extra protection against scratches and dents. Both the top and bottom drawers have locks so you can secure your tools. Made of powder coated steel, this tool chest is strong and durable. If you are looking for a way to store all your hand tools neatly, look no further than the Kennedy 26-3/4"W Intermediate Chest.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Architect Triangular Scale/Ruler, 12" (238)
- KRAFT TOOL Airplane, 3/4" Single Bit, 24x8" (CC304AS-01)
- GYROS Carbon Steel Hex Rethreading Die, 10mm x 1.25-Inch, 1 Piece (92-91012)
- RIDGID Hook and Lever (45535)
- KENNEDY K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H (310XB)
- KENNEDY Chest, 16 1/2 in H, 27 in W, 18 in D (285XBK)
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- KENNEDY Rolling Tool Cabinet, 8 Drawer, Red, 27 in W x 18 in D x 35 in H (378XR)
- KENNEDY Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2602B)
- MONTEZUMA Tool Chest, 4 Drawer, 36 in W x 24 in D (BKM362404CH)
- Kennedy Tool Chests & Cabinets