Shop All Grills & Smokers
Kenmore
Kenmore PG-40406S0L-SE 4 Burner Open Cart Grill with Side Burner; Stainless Steel & Black
Mfr # PG-40406S0L-SE
Zoro # G603719269
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenmore
- MFR # PG-40406S0L-SE
- Zoro # G603719269
- UPC # 810050790109
- Country of Origin China
- Category Grills & Smokers
Description
Feed your guests something to savor with this 4 burner gas grill with side burner & stainless steel lid. With an impressive 622 sq. In. Of cooking space, you'll be able to host all your friends. Cook up a storm with the 4 main burners plus a side burner that reaches to 13,000 BTU for cooking versatility & convenience. The electronic ignition, storage shelves & easy-to-clean design help you spend less time cooking & more time enjoying the party with your guests.
Specifications- Firebox: 28 x 17 in.
- Total cooking surface: 622 sq in.
- Primary cooking area: 442 sq in.
- Secondary cooking area: 180 sq in.
- TOTAL BTU: 53,000 BTU
- Weight: 95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSSER LEE Sphagnum Moss 432Cu In (ML0110)
- SAVORY PRIME Jerky Tendr Dog Chik16Oz (374)
- FIRE MAGIC 22 x 12 in. Sear Stainless Steel Cooking Grids - 3 Piece (23539-DS-3)
- MTD Case-Air Cleaner (17220-ZM0-030)
- KING KOOKER Double Jet Cooker, 180K BTU, 120qt Aluminum Pot (12013N)
- GLOBAL EQUIPMENT Park Grill Charcoal BBQ In Ground (695299)
- CHAR-BROIL Gas Grill, 60,000 Btu, Liquid Propane, 6Burner, Chef's Tray, 10,000 BTU Side Burner (463229021)
- KING KOOKER Double Jet Cooker, 180K BTU, Stainless Steel (SS1316N)
- KUUMA PRODUCTS Stow N' Go 125 Gas Grill - 9,000BTU w/Regulator (58140)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 15qt. Fry Pan, Dual Baskets (1618)
- POWERXL INDOOR GRILL BLACK/SLVR (PXLSG-ELT)
- Kenmore Grills & Smokers