Shop All Grills & Smokers
Kenmore
Kenmore PG-40406S0L 4 Burner Open Cart Grill with Side Burner; Stainless Steel & Black
Mfr # PG-40406S0L
Zoro # G703719299
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenmore
- MFR # PG-40406S0L
- Zoro # G703719299
- UPC # 182995001924
- Country of Origin China
- Category Grills & Smokers
Description
Feed your guests something to savor with this 4 burner gas grill with side burner & stainless steel lid. With an impressive 644 sq. In. Of cooking space, you'll be able to host all your friends. Cook up a storm with the 4 main burners plus a side burner that reaches to 13, 000 BTU for cooking versatility & convenience. The electronic ignition, storage shelves & easy-to-clean design help you spend less time cooking & more time enjoying the party with your guests.
Features- 4 Main burners and 1 side burner, 53,000 total BTU
- Stainless steel lid and control panel
- Porcelain coated firebox
- 2 porcelain coated cast iron cooking grates
- Electronic ignition system
- Color: Black & Stainless steel
- Front & Side Shelf: Fixed
- Grill Wheels: Two
- Ignition Type: Electrical
- Number Of Main Burners: 4 Burners
- Grill/Smoker Fuel Type: Propane Tank
- Grill Material: Painted Steel
- Weight: 95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS Left LED Work Light For John Deere 5070M, 5080M, 5080R, 5080RN AL172569; (TL7130L)
- DUCK COVERS Elegant Swiss Coffee Patio Chaise Lounge Cover, 74"x34"x32" (LCE743432)
- MTD Trim Lock Seal 17 (720-05151A)
- PURE GARDEN Mosquito Net for 7.5-Foot Umbrellas (82-5677C)
- BACKYARD PRO 90 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPCF90QT)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- NEW COURTYARD RCS Premier Series Double Side Burner, Slide-In - Propane (NE2648628)
- WEBER Weber Q1000 Gas Grill (50060001)
- SANTA BARBARA CHILI ROASTER Rotating Chili Roaster with Portable BBQ Stand (CR-BARBACOA-2)
- KING KOOKER Outdoor Cooker, 12" Tall, 11" Cast Burner, 80K BTU (18PKT)
- OLD SMOKEY Charcoal Grill #22 Grill Large (OL382991)
- Kenmore Grills & Smokers