Kenmore PG-4030400LD-PEARL 3 Burner Outdoor Patio Gas BBQ Propane Grill; Pearl
Mfr # PG-4030400LD-PEARL
Zoro # G303719996
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kenmore
- MFR # PG-4030400LD-PEARL
- Zoro # G303719996
- UPC # 810050790161
- Country of Origin China
- Category Grills & Smokers
Description
The Kenmore 3-burner patio grill is both stylish and spacious. This smartly designed pedestal grill comes with a compact pedestal base and provides 512 sq. inches of uncompromising cooking space while packing 30,000 BTUs of power. It features foldable side shelves for efficient storage when not in use and plenty of shelf space for convenient food prep, with 6 tool hooks for easy access to cooking utensils making this grill an attractive option for smaller outdoor patio spaces. The enclosed cabinet safely houses the propane tank. This 3-burner patio grill has many convenient features such as electronic ignition for quick & easy lighting of the 3 - premium stainless steel burners, porcelain-coated cast iron cooking grates for exceptional heat retention and even cooking, a durable layer porcelain-enameled lid, and a stainless steel handle. features 2 wheels and a push bar for easy mobility once the grill is in desired location set in place with the 2 adjustable feet for extra stability. 1 Year Limited , 5 years on the stainless steel burner.
Specifications- Color: Pearl
- Fuel Type: Propane
- Griddle Material: Cast Iron
- Material: Porcelain
- Weight: 87 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL LABS Trapper Insect Monitor w/ Roach Tab (TM2601)
- ARS Tree Pruner, Aluminum Pole, 6 Feet, Cut Cap 34 Inch (LA-180LR18)
- DB ELECTRICAL Steering Cylinder End For Ford Holland Tractor - E3NN3N981AA (1104-4072)
- ATTWOOD Attwood 5100-24-1 All-Around Frosted Globe Light with 2-Pin Standard Pole - 24" (5100-24-1)
- CUISINART 1-Burner Gas 8000 Grill (CGG-059)
- PHASE 2 DBA VISION GRILLS Kamado Charcoal Grill (C-4F1F1)
- WEBER Gen S335 LP Gas Grill (35400001)
- WEBER Gen SPX435 LP Gas Grill (36800001)
- GOZNEY Roccbox Propane Gas Outdoor Pizza Oven Gray (GRPGYUS1627)
- KING KOOKER Double Jet Cooker, 180K BTU, 90qt Aluminum Pot (9013N)
- CONCORD Triple Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply (B-8745)
- Kenmore Grills & Smokers