Shop All Drywall Specialty Tools
Kenmore
Elite Burgundy 5 qt 10 speed Stand Mixer
Mfr # KKEOVSMR
Zoro # G405388182
product price: $445.99
/ea
Free Shipping & Returns
$445.99
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
- Brand Kenmore
- MFR # KKEOVSMR
- Zoro # G405388182
- UPC # 59586645310
- Country of Origin China
- Category Drywall Specialty Tools
Description
The Kenmore Elite Ovation Stand Mixer is a game-changer for home bakers and chefs. The low-profile sleek metallic style looks stunning in any kitchen and you can easily move this mixer wherever you need it with the Tilt & Guide feature. Add ingredients without the mess with the patented Pour-In Top design exclusive 360 degree splash guard and slow-start option. Premium accessories designed specifically for the Ovation include an easy-pour funnel egg separator and ingredient grater/zester that fit perfectly in the pour-in opening. The sturdy 5 qt glass bowl with raised measurements and storage lid has the capacity to mix up to 4 loaves of bread or 9 dozen cookies in one batch. And with a power hub that is compatible with widely available attachments like pasta rollers and meat grinders you can truly embrace your culinary creativity.
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
- STARRETT Surface Plate Cover, Black Vinyl, 24x24 In (83024)
- KLEIN TOOLS Cable Cutter Coaxial 3/4-Inch Capacity (63028)
- BEST WAY TOOLS SECURITY BIT SET 1""33P (45002)
- JONARD TOOLS Coiltite Sleeve (P26LN)
- BON TOOL Bon 15-249 Drywall Foot Lifter, Aluminum (15-249)
- BON TOOL Bon 34-179 White Wash Brush, Black Bristle 6" X 2" (34-179)
- KRAFT TOOL Drywall Lifter, Metal, For Wallboard (DC175)
- BON TOOL Outside Corner Bullnose 5" X 3-1/2" Comfort Grip Handle (85-361)
- BON TOOL Wipe Down Knife, Rubber 6 1/2" X 4 1/2", Rubber Handle (15-320)
- MARSHALLTOWN Drywall Truck, 3000 lb. Cap, 48" L, 23" W (DC344U)
- BON TOOL Bon 13-104 Featheredge, Mag 8 Foot (13-104)
- Kenmore Drywall Specialty Tools