Shop All Drainage Mats
Kendall
Dri-Dek Sheet, Vinyl, Yellow, 3 ft. x 4ft.
Mfr # 00STYW
Zoro # G0189335
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft.
- Color Yellow
- Width 3 ft.
- Thickness 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kendall
- MFR # 00STYW
- Zoro # G0189335
- Country of Origin Unknown
- Category Drainage Mats
Dimensions
Length | 4 ft. |
Width | 3 ft. |
Details
Item | Dri-Dek Sheet |
Color | Yellow |
Thickness | 9/16" |
Description
Dri-Dek Sheet, Length 4 ft., Width 3 ft., Thickness 9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-2XL)
- HONEYWELL NORTH Inhalation Valve, PK10 (14900998)
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Gray (70292)
- BRADY Eye Wash Sign, 10X14", Self-Adhes., 122612 (122612)
- NOTRAX Interlocking Drainage Mat, 4 Ft W x 6 Ft L, 1 In Thick (620S4872BY)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840OB)
- CONDOR Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 4 ft. 4" L, 7/8" (34L280)
- NOTRAX Antifatigue Mat, Black, 3 Ft W x 10 Ft L, 1/2 In Thick (619S0310BL)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- ZORO SELECT Black Raised Surface Rings Drainage Mat 3 ft. W x 5 ft. L, 1/2" (30CM51)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 36" x 48" (03-277-3648)
- Kendall Floor Mats