Shop All Interlocking Mats
Kendall
Dri-Dek Edge Tiles, Medium Duty Vinyl, 2" Wide, 9/16" Thick
Mfr # 30YW
Zoro # G4319378
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Width 2"
- Material Medium Duty Vinyl
- Thickness 9/16"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kendall
- MFR # 30YW
- Zoro # G4319378
- Country of Origin Unknown
- Category Interlocking Mats
Dimensions
Overall Width | 2" |
Length | 12" |
Details
Item | Dri-Dek Edge Tiles |
Color | Yellow |
Material | Medium Duty Vinyl |
Thickness | 9/16" |
Description
Dri-Dek Edge Tiles, Color Yellow, Length 12 In., Material Medium Duty Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Carrying Case, 2 Cylinder, 17L/34L (CC-17/34)
- N-FERNO BY ERGODYNE Knit Cap, Over The Head, Universal, Orange (6806)
- SUPERIOR GLOVE Gloves, Grain Goatskin, XXL, PK12 (378GKTAXXL)
- OPEN ROAD Hi Vis Vest, Class 2, L/XL, Lime (U6110G-L/XL)
- DURABLE CORP 36" X 72" Tire Link Mat Tire Link Mat (108H3672)
- JUSTRITE Checkers® AlturnaMATS® HDPE Ground Protection Mat, 4' x 8', Clear, Smooth 1-Side, CM48S1 (CM48S1)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (553)
- DURABLE CORP 17" X 25" Tire Link Mat Tire Link Mat (400S1725)
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (A4-Y)
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_101_WAB_4)
- WEARWELL Ramp Edge, PVC, 12 in Long x 3 in Wide, 5/8 in Thick, 20 PK (540)
- Kendall Interlocking Mats