Shop All Brake & Wheel Tools
Ken-Tool
Whl Lft Bar, 58 In, High-Gr Stl, Ergonomic
Mfr # T950
Zoro # G1732997
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Lifting Small and Large Heavy Truck Assemblies, From Standard 22.5" and 24.5" Assemblies To Super-Wides and Super Singles
- Number of Pieces 1
- For Use With Bus, Truck and RV Wheels
- Features Lifts all sizes and types of Standard sized Truck Wheels including 22 1/2 in and 24 1/2 in Wheels, Lifts all sizes and types of Wheels including European, Super Wide and Super Single (340 lb assembly) size, Remove and replace GM, Ford, Chrysler Hubcap Locks and aftermarket Wheel Lug Locks without the factory issued key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ken-Tool
- MFR # T950
- Zoro # G1732997
- UPC # 703382349506
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 58 in |
Stock Size | 1 in |
Overall Length | 58 in |
Details
Material | Steel |
Application | Lifting Small and Large Heavy Truck Assemblies, From Standard 22.5" and 24.5" Assemblies To Super-Wides and Super Singles |
Number of Pieces | 1 |
For Use With | Bus, Truck and RV Wheels |
Features | Lifts all sizes and types of Standard sized Truck Wheels including 22 1/2 in and 24 1/2 in Wheels, Lifts all sizes and types of Wheels including European, Super Wide and Super Single (340 lb assembly) size, Remove and replace GM, Ford, Chrysler Hubcap Locks and aftermarket Wheel Lug Locks without the factory issued key |
Item | Wheel Lifting Bar |
Used For | Lifting Small and Large Heavy Truck Assemblies From Standard 22.5 in and 24.5 in Assemblies To Super-Wides and Super Singles, Bus, Truck and RV Wheels |
Includes | 22 1/2 in Wheels European, 24 1/2 in Wheels European |
Product Type | Wheel Lifting Bar |
Compatible Tire Type | Truck Tires |
Description
Wheel Lifting Bar, Product Type Wheel Lifting Bar, Material Steel, Overall Length 58 in, Includes 22 1/2 in Wheels European, 24 1/2 in Wheels European, Compatible Tire Type Truck Tires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTI WAREHOUSE 4" Tire Plugs (3XKT6)
- POWER SERVICE Diesel Fuel Anti-Gel 64 oz (1064-06)
- JJ KELLER Drivers Logbook 5 In 1, Carbonless, PK31 (8547)
- BLUE SEA SYSTEMS 2139 Medium Duty Push Button Reset-Only - 20A (2139)
- KEN-TOOL Bead Breaking Wedge, Hickory/Steel (T11ES)
- KEN-TOOL Tire Iron Set, 37 In, Stl, 5 Pieces (35446)
- KEN-TOOL Mount/Demount Spoon, 18 In. (32121)
- KEN-TOOL Mt and Demount Iron, 41In, 7/8 In Stk (34647)
- KEN-TOOL Bead Brkg Wg, 17 In, Stl (35327)
- KEN-TOOL Aligning Bar, 18" (7025)
- WESTWARD Hand Vacuum Pump Kit, Metal, Brake (40JM22)
- Ken-Tool Service & Shop Tools